Indst Hands Free Light, LED

PELICAN| Zoro #: G1882011| Mfr #: 2220-016-110-G

$24.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882011 Mfr #: 2220-016-110-G
Beam Distance: 12mPeak Beam Intensity: 38cd
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Lumens: 9Flashlight Body Material: Plastic
Switch Type: ClickLumens Range: 0 to 49
Lamp Type: LEDMaximum Lumens Output: 9
Lens Material: PolycarbonateFlashlight Grouping Type: Hands Free Light
Batteries Included: YesNumber of Batteries: 2
Flashlight Battery Size: CR2032Manufacturers Warranty Length: Limited Lifetime
Length: 3.50"Flashlight Beam Type: Fixed
Standards: UL, IECexFlashlight Grade: Industrial
Light Output Modes: HighRun Time on High Setting: 34 hr.
Mounting Type: ClampRechargeable: No
Item: Hands Free LightBattery Burn Time: 34 hr.
Lamp Life: 100, 000 hr.Weight with Batteries: 1.00 oz.
Flashlight Battery Type: AlkalineItem: Hands Free Light
Body Color: BlackLumens: 9
Special Light Output Mode: Red LightCountry of Origin (subject to change): United States

Product Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 9, Flashlight Battery Size CR2032, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 34 hr., Number of Batteries 2, Lumens Range 0 to 49, Run Time on High Setting 34 hr., Maximum Lumens Output 9, Beam Distance 12m, Body Color Black, Body Material Plastic, Lamp Life 100, 000 hr., Lamp Type LED, Length 3.50 In., Lens Material Polycarbonate, Peak Beam Intensity 38cd, Standards UL, IECex

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.