SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PELICAN 9 Lumens, LED Orange Hands Free Light

PELICAN| Zoro #: G1386856| Mfr #: 2220C-OR

$20.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Dia.: 1.02"Flashlight Beam Type: FixedItem: Hands Free Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386856 Mfr #: 2220C-OR
Body Dia.: 1.02"Flashlight Beam Type: Fixed
Item: Hands Free LightMounting Type: Clip On
Flashlight Grouping Type: Hands Free LightSpecial Light Output Mode:
Flashlight Battery Size: CR123ARechargeable: No
Manufacturers Warranty Length: Limited LifetimeLight Output Modes: High
Maximum Lumens Output: 9Flashlight Body Material: Plastic
Switch Type: ClickBattery Burn Time: 34 hr.
Run Time on High Setting: 34 hr.Batteries Included: Yes
Body Color: OrangeSafety Rated: Class I, Div. 1
Flashlight Battery Type: Lithium-IonWeight with Batteries: 1.00 oz.
Safety Rating: Class I, Div. 1, Groups A ,B, C, D, T6Lumens Range: 0 to 49
Lumens: 9Water Penetration Rating: IPx4
Number of Batteries: 2Lamp Life: 100,000 hr.
Length: 3.50"Lamp Type: Led
Standards: UL, IECexBeam Distance: 12m
Flashlight Grade: IndustrialCountry of Origin (subject to change): United States

Description

Hands Free Light, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Lumens 9, Lumens Range 0 to 49, Maximum Lumens Output 9, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 34 hr., Body Color Orange, Flashlight Body Material Plastic, Body Dia. 1.02 In., Length 3.50 In., Light Output Modes High, Mounting Type Clip On, Batteries Included Yes, Safety Rating Class I, Div. 1, Groups A ,B, C, D, T6, Battery Burn Time 34 hr.

Restrictions and Compliance

*3: Hazardous material

Reviews