KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PELICAN LED 21 Lumens Industrial Black Handheld Flashlight

PELICAN| Zoro #: G1715025| Mfr #: 1965-010-110-G

$38.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715025 Mfr #: 1965-010-110-G
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: CE, EX, IEC Ex, USTC, QPS
Peak Beam Intensity: 756cdFlashlight Body Material: Plastic
Lamp Life: 100,000 hr.Flashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 21
Switch Type: TwistSafety Rating: Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G,T4
Flashlight Battery Size: AAAWeight with Batteries: 1.90 oz.
Battery Burn Time: 4 hr.Light Output Modes: High
Beam Distance: 51mLamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode:
Body Dia.: 1.41"Lumens Range: 0 to 49
Number of Batteries: 2Body Color: Black
Lumens: 21Water Penetration Rating: IPX7
Length: 5.48"Run Time on High Setting: 4 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Class I, Div. 1Item: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, LED, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, 21 Lumens, Maximum Lumens Output 21, 4 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Black, Length 5.48 In., Body Dia. 1.41 In., Safety Rated Class I, Div. 1, Safety Rating Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G,T4

Reviews