KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PELICAN Xenon 53 Lumens Industrial Black Handheld Flashlight

PELICAN| Zoro #: G0172697| Mfr #: 2000-010-110-G

$37.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172697 Mfr #: 2000-010-110-G
Batteries Included: NoFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: CSA, FM, UL, IECex
Peak Beam Intensity: 6234cdFlashlight Body Material: Plastic
Lamp Life: 50,000 hr.Flashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 53
Switch Type: TwistSafety Rating: Class I, Div. 1; Groups C,D; Class l, Zone 1, Groups llA,IlB,T3C
Flashlight Battery Size: CWeight with Batteries: 12.80 oz.
Battery Burn Time: 5 hr.Light Output Modes: High
Beam Distance: 158mLamp Type: Xenon
Flashlight Beam Type: FixedSpecial Light Output Mode: No Special Light Output
Body Dia.: 1.90"Lumens Range: 50 to 99
Number of Batteries: 2Body Color: Black
Lumens: 53Water Penetration Rating: IPX7
Length: 7.79"Run Time on High Setting: 5 hr.
Replacement Lamp: 2004Lens Material: Nylon
Rechargeable: NoSafety Rated: Class I, Div. 1
Item: Handheld FlashlightCountry of Origin (subject to change): United States

Description

Sabrelight 2000 Flashlight, Industrial, Xenon, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, 53 Lumens, Maximum Lumens Output 53, 5 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Black, Length 7.79 In., Body Dia. 1.90 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Groups C,D; Class l, Zone 1, Groups llA,IlB,T3C

Reviews