Industrial Handheld Light, Xenon, Black

PELICAN| Zoro #: G0147953| Mfr #: 2300-010-110-G

$25.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147953 Mfr #: 2300-010-110-G
Batteries Included: YesSpecial Light Output Mode: No Special Light Output
Item: Handheld FlashlightNumber of Batteries: 2
Lamp Type: XenonLamp Life: 50, 000 hr.
Switch Type: TwistSafety Rating: Class I, Div. 2; Groups A, B, C, D, T3C; Class ll; Div. 2; Gp G./Class I, Div. 2; Gp. ABCD, T3A./Class I, Div. 1;Gps.C, D T3, Conforms to STD UL783
Battery Burn Time: 4.5 hr.Body Color: Black
Lumens: 11Length: 5.62"
Standards: CSA, FM, ETLRun Time on High Setting: 4.5 hr.
Lumens Range: 0 to 49Replacement Lamp: 2304
Safety Rated: Class I, Div. 2Weight with Batteries: 3.40 oz.
Flashlight Body Material: PlasticFlashlight Grouping Type: Handheld Flashlight
Body Dia.: 1.84"Flashlight Battery Size: AA
Water Penetration Rating: IPX4Flashlight Battery Type: Alkaline
Peak Beam Intensity: 478cdLens Material: Polycarbonate
Flashlight Beam Type: FixedBeam Distance: 43m
Flashlight Grade: IndustrialRechargeable: No
Manufacturers Warranty Length: Limited LifetimeMaximum Lumens Output: 11
Light Output Modes: HighCountry of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Lamp Type Xenon, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 11 Lumens, Lumens Range 0 to 49, Maximum Lumens Output 11, 4.5 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Black, Length 5.62 In., Body Dia. 1.84 In., Safety Rated Class I, Div. 2

Product Reviews

Save 15%. Sign up for Z-mail.