SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PELICAN Xenon 21 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G1879421| Mfr #: 1800-010-245-G

$27.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Peak Beam Intensity: 4370cdBatteries Included: NoLumens: 21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879421 Mfr #: 1800-010-245-G
Peak Beam Intensity: 4370cdBatteries Included: No
Lumens: 21Beam Distance: 131m
Flashlight Beam Type: FixedSwitch Type: Twist
Run Time on High Setting: 7 hr.Body Dia.: 1.00"
Safety Rating: Class I, Div. 2, Groups A, B, C, D; T3C; Class ll; Div. 2, Group G; Class I, Div. 2, Groups A, B, C, D; Class ll, Div. 2, Group G; T4Battery Burn Time: 7 hr.
Flashlight Grade: IndustrialLength: 6.00"
Manufacturers Warranty Length: Limited LifetimeReplacement Lamp: 1804
Lamp Type: XenonStandards: CSA, FM, UL
Lens Material: PolycarbonateSpecial Light Output Mode:
Weight with Batteries: 7.80 oz.Lamp Life: 50,000 hr.
Number of Batteries: 2Lumens Range: 0 to 49
Maximum Lumens Output: 21Flashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: PlasticLight Output Modes: High
Safety Rated: Class I, Div. 2Water Penetration Rating: IPX7
Body Color: YellowItem: Handheld Flashlight
Rechargeable: NoFlashlight Battery Size: C
Flashlight Battery Type: AlkalineCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, Lumens 21, Maximum Lumens Output 21, Run Time on High Setting 7 hr., Flashlight Body Material Plastic, Body Color Yellow, Length 6.00 In., Body Dia. 1.00 In., Safety Rated Class I, Div. 2, Safety Rating Class I, Div. 2, Groups A, B, C, D; T3C; Class ll; Div. 2, Group G; Class I, Div. 2, Groups A, B, C, D; Class ll, Div. 2, Group G; T4

Reviews