PELICAN Xenon 22 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G2085404| Mfr #: 1820-010-245-G

$57.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085404 Mfr #: 1820-010-245-G
Manufacturers Warranty Length: Limited LifetimeFlashlight Beam Type: Fixed
Safety Rating: Class I, Div. 2; Groups A, B, C, D, T3C; Class ll, lll, Div. 2Length: 5.83"
Lumens Range: 0 to 49Body Color: Yellow
Item: Handheld FlashlightSafety Rated: Class I, Div. 2
Lens Material: PlasticWeight with Batteries: 8.30 oz.
Standards: CSA, FM, UL, IECexFlashlight Body Material: Plastic
Lamp Life: 50, 000 hr.Switch Type: Twist
Special Light Output Mode: No Special Light OutputBattery Burn Time: 6.8 hr.
Flashlight Grouping Type: Handheld FlashlightWater Penetration Rating: IPX7
Replacement Lamp: 1804Flashlight Battery Size: C
Peak Beam Intensity: 5466cdLumens: 22
Flashlight Battery Type: AlkalineBeam Distance: 146m
Lamp Type: XenonFlashlight Grade: Industrial
Rechargeable: NoBatteries Included: Yes
Maximum Lumens Output: 22Light Output Modes: High
Number of Batteries: 2Run Time on High Setting: 6.8 hr.
Body Dia.: 1.63"Country of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Lamp Type Xenon, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, 22 Lumens, Lumens Range 0 to 49, Maximum Lumens Output 22, 6.8 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Yellow, Length 5.83 In., Body Dia. 1.63 In., Safety Rated Class I, Div. 2, Safety Rating Class I, Div. 2; Groups A, B, C, D, T3C; Class ll, lll, Div. 2, Number of Batteries 2, Batteries Included Yes

Product Reviews

Save 15%. Sign up for Z-mail.