PELICAN Xenon 53 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G0172706| Mfr #: 2000-010-240-G

$41.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 7.79"Weight with Batteries: 12.80 oz.Switch Type: Twist
Save 15%. Sign up for Z-mail.


Zoro #: G0172706 Mfr #: 2000-010-240-G
Length: 7.79"Weight with Batteries: 12.80 oz.
Switch Type: TwistFlashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: PlasticRun Time on High Setting: 5 hr.
Body Dia.: 1.90"Water Penetration Rating: IPX7
Battery Burn Time: 5 hr.Standards: CSA, FM, UL, IECex
Lamp Life: 50,000 hr.Safety Rated: Class I, Div. 1
Lamp Type: XenonFlashlight Battery Type: Alkaline
Batteries Included: NoRechargeable: No
Replacement Lamp: 2004Body Color: Yellow
Peak Beam Intensity: 6234cdMaximum Lumens Output: 53
Beam Distance: 158mSpecial Light Output Mode: No Special Light Output
Lumens: 53Light Output Modes: High
Lens Material: NylonManufacturers Warranty Length: Limited Lifetime
Lumens Range: 50 to 99Number of Batteries: 3
Flashlight Grade: IndustrialSafety Rating: Class I, Div. 1; Groups C,D; Class l, Zone 1, Groups llA,IlB,T3C
Flashlight Battery Size: CItem: Handheld Flashlight
Flashlight Beam Type: FixedCountry of Origin (subject to change): United States


Sabrelight 2000 Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, Lumens 53, Maximum Lumens Output 53, Run Time on High Setting 5 hr., Flashlight Body Material Plastic, Body Color Yellow, Length 7.79 In., Body Dia. 1.90 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Groups C,D; Class l, Zone 1, Groups llA,IlB,T3C