PELICAN Xenon 53 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G1481417| Mfr #: 2000PL

$36.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481417 Mfr #: 2000PL
Manufacturers Warranty Length: Limited LifetimeFlashlight Beam Type: Fixed
Safety Rating: Class I, Div. 1; Groups C, D; Class l, Zone 1, Groups llA, IlB, T3CBattery Burn Time: 5 hr.
Flashlight Grouping Type: Handheld FlashlightWater Penetration Rating: IPX7
Replacement Lamp: 2004Flashlight Battery Size: C
Peak Beam Intensity: 6234cdLumens: 53
Flashlight Battery Type: AlkalineBeam Distance: 158m
Lamp Type: XenonFlashlight Grade: Industrial
Rechargeable: NoBatteries Included: No
Maximum Lumens Output: 53Light Output Modes: High
Number of Batteries: 2Run Time on High Setting: 5 hr.
Body Dia.: 1.63"Length: 7.79"
Lumens Range: 50 to 99Body Color: Yellow
Item: Handheld FlashlightSafety Rated: Class I, Div. 1
Lens Material: NylonWeight with Batteries: 12.80 oz.
Standards: CSA, FM, UL, IECexLamp Life: 50, 000 hr.
Switch Type: TwistCountry of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Lamp Type Xenon, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, 53 Lumens, Lumens Range 50 to 99, Maximum Lumens Output 53, 5 hr. Run Time on High Setting, Body Color Yellow, Length 7.79 In., Body Dia. 1.63 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Groups C, D; Class l, Zone 1, Groups llA, IlB, T3C, Number of Batteries 2, Batteries Included No, Battery Burn Time 5 hr., Lamp Life 50, 000 hr.

Product Reviews

Save 15%. Sign up for Z-mail.