20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

PELICAN Xenon 11 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G0147944| Mfr #: 2300-010-245-G

$26.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147944 Mfr #: 2300-010-245-G
Beam Distance: 43mPeak Beam Intensity: 478cd
Safety Rated: Class I, Div. 2Water Penetration Rating: IPX4
Body Dia.: 1.84"Lumens: 11
Flashlight Body Material: PlasticBody Color: Yellow
Switch Type: TwistLumens Range: 0 to 49
Lamp Type: XenonMaximum Lumens Output: 11
Lens Material: PolycarbonateFlashlight Grouping Type: Handheld Flashlight
Batteries Included: YesNumber of Batteries: 2
Flashlight Battery Size: AAReplacement Lamp: 2304
Safety Rating: Class I, Div. 2; Groups A, B, C, D, T3C; Class ll; Div. 2; Gp G./Class I, Div. 2; Gp. ABCD, T3A./Class I, Div. 1;Gps.C, D T3, Conforms to STD UL783Manufacturers Warranty Length: Limited Lifetime
Length: 5.62"Flashlight Beam Type: Fixed
Standards: CSA, FM, ETLFlashlight Grade: Industrial
Light Output Modes: HighRun Time on High Setting: 4.5 hr.
Rechargeable: NoItem: Handheld Flashlight
Battery Burn Time: 4.5 hr.Lamp Life: 50, 000 hr.
Weight with Batteries: 3.40 oz.Flashlight Battery Type: Alkaline
Battery Burn Time: 4.5 hr.Length: 5.62"
Lumens: 11Body Color: Yellow
Standards: CSA, FM, ETLCountry of Origin (subject to change): United States

Product Description

Whether you're camping outdoors or riding out a storm, be sure to keep the light going with this industrial handheld flashlight from Pelican. This yellow industrial handheld flashlight takes AA batteries and outputs 11 lumens. This handheld flashlight has a twist switch and the body is made of plastic. Featuring a lumens range from 0 to 49, this product gives you the right amount of light when you need it most. You'll get the most out of your handheld flashlight with 4.5 hours of run time on the highest setting. The length is 5.62" long. This product is class i, div. 2. Enjoy long lasting light with a lamp life of 50,000 hours. Standards include: CSA, FM, ETL. Don't worry about wear and tear because this handheld flashlight has a manufacturer warranty of limited lifetime.

Product Reviews

Save 15%. Sign up for Z-mail.