HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

PELICAN Xenon 10 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G0172715| Mfr #: 2340-010-245-G

$24.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6.25"
Weight with Batteries: 3.50 oz.
Switch Type: Push button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172715 Mfr #: 2340-010-245-G
Length: 6.25"Weight with Batteries: 3.50 oz.
Switch Type: Push buttonFlashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: PlasticFlashlight Battery Size: AA
Run Time on High Setting: 4.5 hr.Body Dia.: 1.32"
Water Penetration Rating: IPx4Battery Burn Time: 4.5 hr.
Standards: CSA, FM, ETL, IECexLamp Life: 50,000 hr.
Safety Rated: Class I, Div. 1Safety Rating: Class I, Div. 1; Groups C,D,T3, Conforms to STD UL783
Flashlight Battery Type: AlkalineBatteries Included: No
Rechargeable: NoReplacement Lamp: 2304
Body Color: YellowPeak Beam Intensity: 461cd
Maximum Lumens Output: 10Beam Distance: 43m
Light Output Modes: HighSpecial Light Output Mode: No Special Light Output
Lumens: 10Includes: Clip
Lens Material: PolycarbonateManufacturers Warranty Length: Limited Lifetime
Lumens Range: 0 to 49Number of Batteries: 2
Flashlight Grade: IndustrialLamp Type: Xenon
Item: Handheld FlashlightFlashlight Beam Type: Fixed
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 10, Maximum Lumens Output 10, Run Time on High Setting 4.5 hr., Flashlight Body Material Plastic, Body Color Yellow, Length 6.25 In., Body Dia. 1.32 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Groups C,D,T3, Conforms to STD UL783

Reviews