KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PELICAN Xenon 45 Lumens Yellow Handheld Flashlight

PELICAN| Zoro #: G0147962| Mfr #: 2400-010-245-G

$40.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147962 Mfr #: 2400-010-245-G
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: CSA, FM, ETL
Peak Beam Intensity: 3934cdFlashlight Body Material: Plastic
Lamp Life: 50,000 hr.Flashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 45
Switch Type: ToggleSafety Rating: Class I, Div. 1, Group D; Class I, Zone 1, Group IIA, T3
Flashlight Battery Size: AAWeight with Batteries: 7.10 oz.
Battery Burn Time: 3.8 hr.Light Output Modes: High
Beam Distance: 125mLamp Type: Xenon
Flashlight Beam Type: FixedSpecial Light Output Mode: No Special Light Output
Body Dia.: 0.80"Lumens Range: 0 to 49
Number of Batteries: 2Body Color: Yellow
Lumens: 45Water Penetration Rating: IPX7
Length: 6.49"Run Time on High Setting: 3.8 hr.
Replacement Lamp: 2404Lens Material: Polycarbonate
Rechargeable: NoSafety Rated: Class I, Div. 1
Item: Handheld FlashlightCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, Xenon, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 45 Lumens, Maximum Lumens Output 45, 3.8 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Black, Yellow, Orange, Length 6.49 In., Body Dia. 0.80 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1, Group D; Class I, Zone 1, Group IIA, T3

Reviews