Shop Alternate Products
This Product is Discontinued
Pelican
Yellow No Xenon Industrial Handheld Flashlight, 45 lm (Discontinued)
Mfr # 2400-010-247X
Zoro # G2434923
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 45
- Number of Batteries 2
- Flashlight Battery Size AA