PELICAN 30 Lumens, LED Black Headlamp

PELICAN| Zoro #: G0377185| Mfr #: 2610-030-110-G

$35.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377185 Mfr #: 2610-030-110-G
Flashlight Body Material: PlasticBody Color: Black
Switch Type: Push ButtonFlashlight Grouping Type: Headlamp
Batteries Included: YesManufacturers Warranty Length: Limited Lifetime
Flashlight Grade: IndustrialRechargeable: No
Item: HeadlampFlashlight Battery Type: Alkaline
Lamp Life: 100, 000 hr.Safety Rating: Class I, Div. 1, Groups A, B, C, D, T4
Item: HeadlampNumber of Batteries: 3
Battery Burn Time: 19 hr.Lumens: 30
Lamp Type: LEDLight Output Modes: High / Low
Weight with Batteries: 3.20 oz.Switch Type: Push Button
Standards: ETL, IECexMaximum Lumens Output: 30
Lens Material: PolycarbonateRun Time on High Setting: 19 hr.
Lumens Range: 0 to 49Safety Rated: Class I, Div. 1
Water Penetration Rating: IPX4Peak Beam Intensity: 194cd
Flashlight Battery Size: AAABeam Distance: 28m
Flashlight Beam Type: FixedCountry of Origin (subject to change): China

Product Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 30 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 19 hr., Lumens Range 0 to 49, Run Time on High Setting 19 hr., Maximum Lumens Output 30, Lamp Type LED, Lamp Life 100, 000 hr., Light Output Modes High / Low, Flashlight Beam Type Fixed, Body Color Black, Body Material Plastic, Weight with Batteries 3.20 oz., Lens Material Polycarbonate

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.