PELICAN 26/14 Lumens, LED Black Headlamp

PELICAN |Zoro #: G1891687|Mfr #: 2620-030-110-G

$34.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891687 Mfr #: 2620-030-110-G
Body Color: BlackLamp Type: LED
Lens Material: PolycarbonateFlashlight Grouping Type: Headlamp
Batteries Included: YesManufacturers Warranty Length: Limited Lifetime
Flashlight Beam Type: FixedFlashlight Grade: Industrial
Rechargeable: NoBody Material: Plastic
Item: HeadlampLamp Life: 100, 000 hr.
Flashlight Battery Type: AlkalineLight Output Modes: High / Low
Safety Rating: Class I, Div. 1, Groups C, D, T3CNumber of Batteries: 3
Battery Burn Time: 2/18 hr.Lumens: 26/14
Lamp Type: LEDLamp Life: 100, 000 hr.
Weight with Batteries: 4.80 oz.Switch Type: Push Button
Standards: CE, ETL, EXSafety Rated: Class I, Div. 1
Water Penetration Rating: IPX4Peak Beam Intensity: 491/216cd
Beam Distance: 44/29mFlashlight Battery Size: AAA
Maximum Lumens Output: 26Run Time on High Setting: 2 hr.
Lumens Range: 0 to 49Mounting Type: Strap
Country of Origin (subject to change): China

Product Description

Safety Approved Headlamp, Description/Special Features Multi-Angle Pivoting Head, LED/Xenon, Battery Size AAA, Number of Batteries 3, Battery Burn Time 80/3 hr., 9/14 Lumens, Lamp Type LED/Xenon, Light Output Modes 2, Body Color Black, Body Material ABS, Weight with Batteries 4.8 Oz., Polycarbonate Lens, Switch Type Push Button, Beam Type Laser Spot, Replacement Lamps G1126736, Strap Mounting, Number of Straps 2, Length 2-1/4 In., Light Output 9/14 L, Safety Rating Class 1 Div 1, Standards CE, EC

Product Reviews

Save 15% when you sign up for Z-mail.