PELICAN 19/16 Lumens, LED Black Headlamp

PELICAN| Zoro #: G2096342| Mfr #: 2640-030-110-G

$39.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096342 Mfr #: 2640-030-110-G
Safety Rated: Class I, Div. 2Flashlight Body Material: Plastic
Body Color: BlackLamp Type: LED
Lens Material: PolycarbonateFlashlight Grouping Type: Headlamp
Batteries Included: YesNumber of Batteries: 4
Flashlight Battery Size: AAManufacturers Warranty Length: Limited Lifetime
Flashlight Beam Type: FixedFlashlight Grade: Industrial
Rechargeable: NoItem: Headlamp
Special Light Output Mode: No Special Light OutputLamp Life: 100, 000 hr.
Flashlight Battery Type: AlkalineLight Output Modes: HIGH / LOW
Safety Rating: Class I, Div. 2, Groups A, B, C, D, T3Number of Batteries: 4
Battery Burn Time: 2/17 hr.Lumens: 19/16
Lamp Type: LEDLamp Life: 100, 000 hr.
Weight with Batteries: 10.09 oz.Switch Type: Push Button
Standards: CE, EX, ULWater Penetration Rating: IPX4
Peak Beam Intensity: 586/103cdBeam Distance: 46/20m
Maximum Lumens Output: 19Run Time on High Setting: 2 hr.
Lumens Range: 0 to 49Country of Origin (subject to change): China

Product Description

Safety Approved Headlamp, Battery Size AA, Number of Batteries 4, Battery Burn Time 50/3 hr., 9/21 Lumens, Lamp Type LED/Halogen, Lamp Life 40 hr., Light Output Modes 2, Body Color Black, Weight with Batteries 10.9 Oz., Replacement Lamps G1533682, Number of Straps 2, Light Output 9/21 L, Safety Rating Class 1 Div 2, Standards CE, EX, UL, Includes Batteries, 1 Halogen Lamp, 3 LEDs, Accessory Group P20

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.