Shop Alternate Products
This Product is Discontinued
Pelican
PELICAN 25 Lumens, LED Black Headlamp (Discontinued)
Mfr # 2670C
Zoro # G1154876
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 25
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Customers Also Purchased
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Length | 2.50" |
Battery Size | AAA |
Details
Lamp Type | LED |
Rechargeable | No |
Lumens | 25 |
Flashlight Grouping Type | Headlamp |
Flashlight Grade | Industrial |
Body Color | Black |
Lumens Range | 0 to 49 |
Number of Batteries | 3 |
Special Light Output Mode | No Special Light Output |
Flashlight Body Material | Plastic |
Lamp Life | 100,000 hr. |
Water Penetration Rating | IPx4 |
Includes | Cloth and Rubber Strap |
Safety Rated | Not Safety Rated |
Maximum Lumens Output | 25 |
Run Time on High Setting | 11 hr |
Batteries Included | Yes |
Item | Headlamp |
Flashlight Battery Type | Alkaline |
Lens Material | PMMA |
Mounting Type | Strap |
Peak Beam Intensity | 1001cd |
Battery Burn Time | 11 hr. |
Weight with Batteries | 4.85 oz. |
Flashlight Beam Type | Fixed, Spot |
Switch Type | Push Button |
Beam Distance | 63m |
Light Output Modes | High / Low |
Focus | Fixed |
Body Material | Plastic |
Description
Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 4.85 oz, Rechargeable No