PELICAN 79 Lumens, LED Black Headlamp

PELICAN| Zoro #: G1448492| Mfr #: 2680

$63.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448492 Mfr #: 2680
Safety Rated: Class I, Div. 2Flashlight Body Material: Plastic
Body Color: BlackLamp Type: LED
Lens Material: PolycarbonateFlashlight Grouping Type: Headlamp
Batteries Included: YesNumber of Batteries: 4
Flashlight Battery Size: AAManufacturers Warranty Length: Limited Lifetime
Flashlight Beam Type: FixedFlashlight Grade: Industrial
Rechargeable: NoItem: Headlamp
Lamp Life: 100, 000 hr.Flashlight Battery Type: Alkaline
Light Output Modes: HighSafety Rating: Class I, Div. 2, Groups A, B, C, D; Class ll, lll, Div. 2, Groups F, G, T4A
Number of Batteries: 4Battery Burn Time: 10 hr.
Lumens: 79Lamp Type: LED
Lamp Life: 100, 000 hr.Weight with Batteries: 9.70 oz.
Switch Type: TwistStandards: FM
Maximum Lumens Output: 79Run Time on High Setting: 10hr.
Mounting Type: StrapLumens Range: 50 to 99
Water Penetration Rating: IPX7Peak Beam Intensity: 3789cd
Beam Distance: 123mCountry of Origin (subject to change): United States

Product Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AA, 79 Lumens, Number of Batteries 4, Yes Batteries Included, Battery Burn Time 10 hr., Lumens Range 50 to 99, Run Time on High Setting 10hr., Maximum Lumens Output 79, Lamp Type LED, Lamp Life 100,000 hr., Light Output Modes High, Flashlight Beam Type Fixed, Body Color Black, Body Material Plastic, Weight with Batteries 9.70 oz., Lens Material Polycarbonate, Switch Type Twist

Product Reviews

Save 15%. Sign up for Z-mail.