Industrial Keychain Flashlight, LED, Black

PELICAN| Zoro #: G1140124| Mfr #: 1930-010-110-G

$18.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140124 Mfr #: 1930-010-110-G
Batteries Included: YesFlashlight Grade: Industrial
Item: Keychain FlashlightNumber of Batteries: 4
Lamp Type: LEDLamp Life: 100, 000 hr.
Switch Type: Push ButtonSafety Rating: Class I, Div. 1, Groups A, B, C, D
Battery Burn Time: 4.3 hr.Body Color: Black
Lumens: 12Length: 2.64"
Standards: UL, IECexWater Penetration Rating: IPX4
Flashlight Body Material: PlasticPeak Beam Intensity: 70cd
Flashlight Grouping Type: Keychain FlashlightBeam Distance: 17m
Flashlight Battery Size: LR44Rechargeable: No
Flashlight Battery Type: AlkalineLight Output Modes: High
Maximum Lumens Output: 12Body Dia.: 1.13"
Run Time on High Setting: 4.3 hr.Lumens Range: 0 to 49
Lens Material: PolycarbonateSafety Rated: Class I, Div. 1
Manufacturers Warranty Length: Limited LifetimeCountry of Origin (subject to change): United States

Product Description

Keychain Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size LR44, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 4.3 hr., Length 2.64 In., Body Dia. 1.13 In., 12 Lumens, Lumens Range 0 to 49, Run Time on High Setting 4.3 hr., Maximum Lumens Output 12, Lamp Life 100,000 hr., Body Color Black, Flashlight Body Material Plastic, Switch Type Push Button, Lens Material Polycarbonate

Product Reviews

Save 15%. Sign up for Z-mail.