KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Mini Flashlight, Xenon, Black

PELICAN| Zoro #: G0149432| Mfr #: 1900-015-110-G

$17.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Peak Beam Intensity: 571cd
Maximum Lumens Output: 11
Beam Distance: 45m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149432 Mfr #: 1900-015-110-G
Peak Beam Intensity: 571cdMaximum Lumens Output: 11
Beam Distance: 45mBody Dia.: 1.00"
Battery Burn Time: 1.5 hr.Lamp Type: Xenon
Lumens: 11Lumens Range: 0 to 49
Flashlight Battery Type: AlkalineRun Time on High Setting: 1.5 hr.
Flashlight Battery Size: AAALight Output Modes: High
Safety Rating: Class I, Div. 1, Groups C,D; T3C; ULItem: Mini Flashlight
Water Penetration Rating: IPX7Batteries Included: Yes
Flashlight Body Material: PlasticFlashlight Grade: Industrial
Flashlight Grouping Type: Mini FlashlightLength: 4.09"
Rechargeable: NoBody Color: Black
Lens Material: PolycarbonateManufacturers Warranty Length: Limited Lifetime
Safety Rated: Class I, Div. 1Special Light Output Mode: No Special Light Output
Switch Type: TwistLamp Life: 50,000 hr.
Standards: CSA, ETL, IECexNumber of Batteries: 2
Country of Origin (subject to change): United States

Description

Mini Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 1.5 hr., Length 4.09 In., Body Dia. 1.00 In., 11 Lumens, Lumens Range 0 to 49, Run Time on High Setting 1.5 hr., Maximum Lumens Output 11, Lamp Life 50,000 hr., Body Color Black, Flashlight Body Material Plastic, Switch Type Twist

Reviews