PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial Mini Flashlight, Xenon, Yellow

PELICAN| Zoro #: G2230776| Mfr #: 1900-015-245-G

$17.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: TwistSpecial Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230776 Mfr #: 1900-015-245-G
Lens Material: PolycarbonateSwitch Type: Twist
Special Light Output Mode: No Special Light OutputBattery Burn Time: 1.5 hr.
Run Time on High Setting: 1.5 hr.Beam Distance: 45m
Manufacturers Warranty Length: Limited LifetimeSafety Rating: Class I, Div. 1, Groups C,D; T3C; UL
Length: 4.09"Body Dia.: 0.54"
Safety Rated: Class I, Div. 1Lamp Life: 50,000 hr.
Standards: CSA, ETL, IECexNumber of Batteries: 2
Flashlight Body Material: PlasticLumens Range: 0 to 49
Flashlight Grouping Type: Mini FlashlightMaximum Lumens Output: 11
Body Color: YellowFlashlight Battery Size: AAA
Lumens: 11Item: Mini Flashlight
Water Penetration Rating: IPX7Rechargeable: No
Batteries Included: YesLight Output Modes: High
Lamp Type: XenonFlashlight Battery Type: Alkaline
Flashlight Grade: IndustrialPeak Beam Intensity: 571cd
Country of Origin (subject to change): United States

Description

Mini Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 1.5 hr., Length 4.09 In., Body Dia. 0.54 In., 11 Lumens, Lumens Range 0 to 49, Run Time on High Setting 1.5 hr., Maximum Lumens Output 11, Lamp Life 50,000 hr., Body Color Yellow, Flashlight Body Material Plastic, Switch Type Twist

Reviews