KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PELICAN LED 5 Lumens Industrial Black Penlight

PELICAN| Zoro #: G1599157| Mfr #: 1830C

$22.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 5
Battery Burn Time: 32 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599157 Mfr #: 1830C
Flashlight Battery Type: AlkalineMaximum Lumens Output: 5
Battery Burn Time: 32 hr.Lumens: 5
Lumens Range: 0 to 49Run Time on High Setting: 32 hr.
Flashlight Battery Size: AAAALight Output Modes: High
Item: PenlightBatteries Included: Yes
Safety Rating: Class I, Div. 1Flashlight Body Material: Plastic
Flashlight Grade: IndustrialFlashlight Grouping Type: Penlight
Length: 6.25"Body Color: Black
Lens Material: PolycarbonateLamp Type: Led
Special Light Output Mode: Switch Type: Push button
Lamp Life: 100,000 hr.Standards: CE, EX, FM
Number of Batteries: 3Country of Origin (subject to change): United States

Description

Penlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 3, Flashlight Battery Size AAAA, Flashlight Battery Type Alkaline, Length 6.25 In., Lumens Range 0 to 49, Maximum Lumens Output 5, 5 Lumens, Run Time on High Setting 32 hr., Body Color Black, Flashlight Body Material Plastic, Safety Rating Class I, Div. 1, Batteries Included Yes, Battery Burn Time 32 hr.

Reviews