Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

PELICAN LED 120 Lumens Industrial Black Penlight

  • Zoro #: G4883243
  • Mfr #: 1920

$29.02

Details
  • Special Light Output Mode: No Special Light Output
  • Body Color: Black
  • Standards: ANSI/NEMA FL1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pelican #1920 Specifications

  • Zoro #: G4883243
  • Mfr #: 1920
Special Light Output Mode: No Special Light Output Body Color: Black
Standards: ANSI/NEMA FL1 Flashlight Grouping Type: Penlight
Light Output Modes: High Battery Burn Time: 2.8 hr.
Lumens: 224 Flashlight Battery Type: Alkaline
Run Time on High Setting: 2 hr. 15 min. Flashlight Body Material: Machined aluminum
Flashlight Beam Type: Fixed Beam Distance: 81m
Number of Batteries: 2 Lighting Technology: LED
Candle Power: 1648 Switch Type: Push button
Flashlight Battery Size: AAA Water Penetration Rating: IPx4
Item: Penlight Includes: Pocket clip
Maximum Lumens Output: 224 Lens Material: Polycarbonate
Flashlight Grade: Industrial Length: 5-1/2"
Batteries Included: Yes Lamp Type: Led
Replacement Lamps: No Lumens Range: 100 to 249
Country of Origin (subject to change): China

Description

Our selection of mini and specialty flashlights include those with pocket clips for the ultimate convenience. Here is some additional information about Pelican Penlight. Length: 5.37", Lamp Type: Led, Flashlight Battery Size: AAA.

Reviews of Pelican #1920