HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

PELICAN LED 5 Lumens Industrial Yellow Penlight

PELICAN| Zoro #: G1869481| Mfr #: 1830C-Y

$20.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 5
Beam Distance: 13m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869481 Mfr #: 1830C-Y
Flashlight Battery Type: AlkalineMaximum Lumens Output: 5
Beam Distance: 13mBattery Burn Time: 8 hr.
Lumens: 5Lumens Range: 0 to 49
Run Time on High Setting: 8 hr.Flashlight Battery Size: AAAA
Light Output Modes: HighItem: Penlight
Batteries Included: YesFlashlight Body Material: Plastic
Flashlight Grade: IndustrialFlashlight Grouping Type: Penlight
Length: 6.25"Body Color: Yellow
Safety Rating: Class I, Div. 1Candle Power: 55
Lamp Type: LedSpecial Light Output Mode:
Switch Type: Push buttonStandards: FM
Number of Batteries: 3Country of Origin (subject to change): United States

Description

Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 3, Flashlight Battery Size AAAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 8 hr., Length 6.25 In., 55 Candle Power, Lumens Range 0 to 49, Run Time on High Setting 8 hr., Maximum Lumens Output 5, 5 Lumens, Body Color Yellow, Flashlight Body Material Plastic, Switch Type Push Button, Safety Rating Class I, Div. 1, Beam Distance 13m, Light Output Modes High, Standards FM

Reviews