KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PELICAN 21 Lumens, LED Penlight

PELICAN| Zoro #: G2451486| Mfr #: 1965-010-245-G

$37.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 21
Beam Distance: 51m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451486 Mfr #: 1965-010-245-G
Flashlight Battery Type: AlkalineMaximum Lumens Output: 21
Beam Distance: 51mLamp Life: 4 hr.
Battery Burn Time: 4 hr.Lamp Type: Led
Lumens: 21Lumens Range: 0 to 49
Run Time on High Setting: 4 hr.Flashlight Battery Size: AAA
Light Output Modes: HighItem: Penlight
Water Penetration Rating: IPX7Batteries Included: Yes
Safety Rating: Class I, II, III, Div. 1Flashlight Beam Type: Fixed
Flashlight Body Material: PlasticFlashlight Grade: Industrial
Flashlight Grouping Type: PenlightLength: 5.50"
Body Color: YellowLens Material: Polycarbonate
Candle Power: 756Special Light Output Mode:
Switch Type: RotaryStandards: ANSI/NEMA FL1, CE, UL, IEC
Number of Batteries: 2Country of Origin (subject to change): United States

Description

Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 4 hr., Length 5.50 In., 756 Candle Power, Lumens Range 0 to 49, Run Time on High Setting 4 hr., Maximum Lumens Output 21, 21 Lumens, Lamp Life 4 hr., Body Color Yellow, Flashlight Body Material Plastic, Switch Type Rotary, Lens Material Polycarbonate, Safety Rating Class I, II, III, Div. 1, Beam Distance 51m

Reviews