Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Micro Case, 9.88"L x 5.59"W x 2.63"D
  • Zoro #: G0236941
  • Mfr #: 1060
$20.17
  • Inside Depth: 2-1/4"
  • Inside Width: 4-1/4"
  • Material: Polycarbonate
See full product details
Orders over $50 ship free.

Pelican #1060 Specifications

  • Zoro #: G0236941
  • Mfr #: 1060
Inside Depth: 2-1/4" Inside Width: 4-1/4"
Material: Polycarbonate Exterior Width: 5-1/16"
Overall Width: 5.59" Includes Foam: Yes
Inside Length: 8-1/4" Water and Air Tight O-Ring: Thermoplastic Rubber
Item: Micro Case Overall Depth: 2.63"
Construction: Polycarbonate Overall Length: 9.88"
Exterior Depth: 2-5/8" Standards: IP67
Exterior Length: 9-3/8" Features: Easy Open Latch, Rubber Liner For Extra Protection, Stainless Steel Hardware, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve
Water Tight Up To: 1m for 30 min. Includes: Carabineer
Color: Black Mfr. Series: 1060
Case Type: Micro Case Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Pelican Micro Case. Color: Black.

Reviews of Pelican #1060