KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Resistant Micro Case, 4.75" W x 6.82" L x 2.12" H

PELICAN| Zoro #: G0236905| Mfr #: 1020

$15.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Carabineer
Exterior Width: 4.75"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236905 Mfr #: 1020
Includes: CarabineerExterior Width: 4.75"
Color: BlackExterior Depth: 2.12"
Water Tight Up To: 1m for 30 min.Construction: Polycarbonate
Inside Width: 3.56"Exterior Length: 6.82"
Item: Micro CaseMfr. Series: 1020
Features: Easy Open Latch, Rubber Liner For Extra Protection, Stainless Steel Hardware, Carabineer, Water ResistantInside Length: 5.31"
Inside Depth: 1.68"Standards: IP67
Country of Origin (subject to change): United States

Description

Micro Case, Mfr. Series 1020, Color Black, Construction Polycarbonate, Exterior Length 6.82 In., Exterior Width 4.75 In., Exterior Depth 2.12 In., Inside Length 5-3/8 In., Inside Width 3-5/8 In., Inside Depth 1-11/16 In., Water Tight Up To 1m for 30 min., Standards IP67, Includes Carabineer

Reviews