Pelican
PELICAN LED Black Remote Area Lighting System
Mfr # 094400-0001-110
Zoro # G1792716
Free Shipping & Returns
$1,145.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Dual (AC/DC)
- Number of Lamp Heads 1
- Lumens 2400/1200
- Voltage 12 V DC
Explore More Products
- PELICAN PELICAN LED Black Remote Area Lighting System 094330-0000-110
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD 094600-0002-245
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD 094600-0002-110
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD 094600-0012-110
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC 094400-0001-245
- PELICAN PELICAN LED Yellow Remote Area Lighting System 094600-0012-245
- PELICAN Temporary Job Site Light, 24,000 lm, 12VD 094700-0012-110
- PELICAN Steel modular Light base 096000-3050-000
- PELICAN LED 9600 Modular Light 096000-0000-245
- MILWAUKEE TOOL M18 ROVER Mounting Flood Light 2365-20
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm 2144-20, 48-11-1828
- Pelican Base-Mount and Tripod Work Lights