Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl

  • Zoro #: G0058451
  • Mfr #: IM2620
$213.95
  • Number of Latches: 2
  • Volume Capacity: 1.62 cu ft
  • Number of Wheels: 2
See full product details
This item ships free.

Pelican Storm #IM2620 Specifications

  • Zoro #: G0058451
  • Mfr #: IM2620
Number of Latches: 2 Volume Capacity: 1.62 cu ft
Number of Wheels: 2 Features: Hardigg Case
Overall Depth: 10 1/2 in Color: Black
Overall Width: 16 in Material: HPX(R) High Performance Resin
Inside Depth: 10 in Foam Style: Pick and Pack
Bottom Depth: 8 in Inside Length: 20 in
Number of Padlock Holes: 2 Includes Foam: Yes
Max. Temp. Rating: 140 Degrees F Min. Temp. Rating: -20 Degrees F
Item: Protective Case Handle Style - Protective Cases: Folding
Lid Depth: 2 in Standards: ATA300, FED-STD-101C, MIL-STD-810F
Overall Length: 21 1/4 in Weight: 14.5
Wheel Type: Rigid Includes: (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, In-line Wheels, Telescoping Handle, Vortex(R) Valve
Inside Width: 14 in Latch: Press and Pull
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We also carry suspender clips to help you secure your protector case snug and tight. Take a look at the features for Pelican Storm Protective Case. Color: Black.

Reviews of Pelican Storm #IM2620