PELICAN LED 100 Lumens Tactical Black Handheld Flashlight

PELICAN| Zoro #: G0760575| Mfr #: 2330-010-110-G

$85.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760575 Mfr #: 2330-010-110-G
Manufacturers Warranty Length: Limited LifetimeFlashlight Battery Size: CR123
Item: Handheld FlashlightBeam Distance: 93m
Length: 5.51"Lumens Range: 100 to 249
Lamp Type: LedPeak Beam Intensity: 2184cd
Water Penetration Rating: IPx4Light Output Modes: High
Lens Material: PolycarbonateFlashlight Body Material: Aluminum
Flashlight Beam Type: FixedNumber of Batteries: 2
Flashlight Battery Type: Lithium-IonBody Color: Black
Maximum Lumens Output: 100Lumens: 100
Weight with Batteries: 5.60 oz.Rechargeable: No
Run Time on High Setting: 6 hr.Flashlight Grade: Tactical
Safety Rated: Not Safety RatedLamp Life: 100, 000 hr.
Standards: ANSI/NEMA FL1Flashlight Grouping Type: Handheld Flashlight
Batteries Included: YesSwitch Type: Push button
Battery Burn Time: 6 hr.Batteries Included: Yes
Battery Burn Time: 6 hr.Length: 5.51"
Lumens: 100Lamp Type: Led
Body Color: BlackSwitch Type: Push button
Lamp Life: 100, 000 hr.Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 6 hr., Length 5.51 In., 100 Lumens, Lumens Range 100 to 249, 6 hr. Run Time on High Setting, Maximum Lumens Output 100, Lamp Life 100,000 hr., Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button, Lens Material Polycarbonate, Safety Rated Not Safety Rated

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.