Shop Alternate Products
This Product is Discontinued
Pelican
Black No Led Tactical Handheld Flashlight, CR123A, 177 lm (Discontinued)
Mfr # 2390B
Zoro # G1570965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 100 to 249
- Maximum Lumens Output 177
- Number of Batteries 2
- Flashlight Battery Size CR123