PELICAN 368/150/18 Lumens, LED Handheld Flashlight

PELICAN| Zoro #: G1595711| Mfr #: 7060-001-110-G

$215.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595711 Mfr #: 7060-001-110-G
Lens Material: PolycarbonateFlashlight Grouping Type: Handheld Flashlight
Batteries Included: YesManufacturers Warranty Length: Limited Lifetime
Flashlight Beam Type: FixedRechargeable: Yes
Item: Handheld FlashlightSpecial Light Output Mode: No Special Light Output
Water Penetration Rating: IPX4Flashlight Body Material: Aluminum
Peak Beam Intensity: 9953/3922/473cdFlashlight Battery Type: Lithium-Ion
Beam Distance: 43/125/199mFlashlight Grade: Tactical
Light Output Modes: High / Medium / LowMaximum Lumens Output: 368
Body Color: BlackRun Time on High Setting: 3 hr.
Standards: ANSI/NEMA FL1Lumens Range: 250 to 449
Switch Type: Push ButtonSafety Rated: Not Safety Rated
Lumens: 368/150/18Weight with Batteries: 10.40 oz.
Lamp Type: LEDLamp Life: 100, 000 hr.
Number of Batteries: 1Battery Burn Time: 3/9/45 hr.
Length: 8.65"Country of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade Tactical, Lamp Type LED, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, 368/150/18 Lumens, Lumens Range 250 to 449, Maximum Lumens Output 368, 3 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 8.65 In., Safety Rated Not Safety Rated, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3/9/45 hr., Lamp Life 100, 000 hr., Switch Type Push Button, Beam Distance 43/125/199m

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.