KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PELICAN 803/447/25 Lumens, LED Handheld Flashlight

PELICAN| Zoro #: G1333884| Mfr #: 8060-001-110-G

$247.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Includes: AC/DC Charger
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333884 Mfr #: 8060-001-110-G
Batteries Included: YesIncludes: AC/DC Charger
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Standards: ANSI/NEMA FL1Peak Beam Intensity: 32,252/17,492/9585cd
Flashlight Body Material: AluminumLamp Life: 100,000 hr.
Flashlight Grade: TacticalFlashlight Battery Type: NiMH
Maximum Lumens Output: 803Switch Type: Push button
Flashlight Battery Size: CWeight with Batteries: 1.45 lb.
Battery Burn Time: 2.5/4/69 hr.Light Output Modes: High / Medium / Low
Beam Distance: 62/265/359mLamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode:
Lumens Range: Greater Than 750Number of Batteries: 4
Body Color: BlackLumens: 803/447/25
Water Penetration Rating: IPx4Length: 12.67"
Run Time on High Setting: 2.5 hr.Lens Material: Polycarbonate
Rechargeable: YesSafety Rated: Not Safety Rated
Item: Handheld FlashlightCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Tactical, LED, Rechargeable Yes, Flashlight Battery Size C, Flashlight Battery Type NiMH, 803/447/25 Lumens, Maximum Lumens Output 803, 2.5 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 12.67 In., Safety Rated Not Safety Rated

Reviews