PELICAN Xenon 82 Lumens Tactical Black Handheld Flashlight

PELICAN| Zoro #: G0737186| Mfr #: 2320-010-110-G

$38.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737186 Mfr #: 2320-010-110-G
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Switch Type: Push ButtonLens Material: Polycarbonate
Flashlight Grouping Type: Handheld FlashlightBatteries Included: Yes
Number of Batteries: 2Flashlight Battery Size: CR123
Manufacturers Warranty Length: Limited LifetimeFlashlight Beam Type: Fixed
Standards: ANSI/NEMA FL1Flashlight Grade: Tactical
Light Output Modes: HighRechargeable: No
Item: Handheld FlashlightFlashlight Battery Type: Lithium-Ion
Weight with Batteries: 5.60 oz.Batteries Included: Yes
Battery Burn Time: 1.2 hr.Length: 5.51"
Lumens: 82Lamp Type: Xenon
Body Color: BlackSwitch Type: Push Button
Lamp Life: 50, 000 hr.Replacement Lamp: 2324
Flashlight Body Material: AluminumMaximum Lumens Output: 82
Run Time on High Setting: 1.2 hr.Lumens Range: 50 to 99
Peak Beam Intensity: 5260cdBeam Distance: 145m
Country of Origin (subject to change): China

Product Description

Don't leave for your next camping trip or outdoor adventure without this compact tactical handheld flashlight from Pelican. This black tactical handheld flashlight takes CR123 batteries and outputs 82 lumens. This handheld flashlight has a push button switch and the body is made of aluminum. Enjoy long lasting light with a lamp life of 50,000 hours. It features a lumen range from 50 to 99. You'll get the most out of your handheld flashlight with 1.2 hours of run time on the highest setting. The length is 5.51" long. Standards include: ANSI/NEMA FL1. A limited lifetime manufacturer warranty is a feature you're sure to love.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.