PELICAN Xenon 81 Lumens Tactical Black Handheld Flashlight

PELICAN| Zoro #: G2179396| Mfr #: 3320-010-110-G

$39.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179396 Mfr #: 3320-010-110-G
Water Penetration Rating: IPX4Flashlight Body Material: Plastic
Body Color: BlackLamp Type: Xenon
Lens Material: PolycarbonateManufacturers Warranty Length: Limited Lifetime
Flashlight Beam Type: FixedRechargeable: No
Special Light Output Mode: No Special Light OutputLamp Life: 50, 000 hr.
Weight with Batteries: 3.45oz.Safety Rating: Class I, Div. 1
Item: Handheld FlashlightNumber of Batteries: 2
Batteries Included: YesBattery Burn Time: 1.5 hr.
Length: 5.27"Lumens: 81
Lamp Type: XenonSwitch Type: Push Button
Standards: ANSI/NEMA FL1Lamp Life: 50, 000 hr.
Flashlight Grouping Type: Handheld FlashlightBeam Distance: 131m
Flashlight Battery Size: CR123Body Dia.: 1.25"
Flashlight Battery Type: Lithium-IonFlashlight Grade: Tactical
Maximum Lumens Output: 81Run Time on High Setting: 1.5 hr.
Lumens Range: 50 to 99Safety Rated: Class I, Div. 1
Light Output Modes: HighReplacement Lamp: 3324
Peak Beam Intensity: 4330cdCountry of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade Tactical, Lamp Type Xenon, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, 81 Lumens, Lumens Range 50 to 99, Maximum Lumens Output 81, 1.5 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Black, Length 5.27 In., Body Dia. 1.25 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 1.5 hr., Lamp Life 50, 000 hr.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.