BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PELICAN 39/25 Lumens, Krypton Yellow Hands Free Light

PELICAN| Zoro #: G0839632| Mfr #: 3700-001-245-G

$95.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: Push buttonWater Penetration Rating: IPx4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839632 Mfr #: 3700-001-245-G
Lens Material: PolycarbonateSwitch Type: Push button
Water Penetration Rating: IPx4Lamp Life: 50,000 hr.
Mounting Type: ClampFlashlight Battery Size: C
Lamp Type: KryptonSafety Rated: Not Safety Rated
Flashlight Body Material: PlasticLength: 7.00"
Rechargeable: NoWeight with Batteries: 1.27 lb.
Flashlight Grade: TacticalLumens Range: 0 to 49
Special Light Output Mode: Body Color: Yellow
Flashlight Grouping Type: Hands Free LightFlashlight Beam Type: Fixed
Battery Burn Time: 6/8hr.Run Time on High Setting: 6 hr.
Beam Distance: 98/51mBatteries Included: No
Item: Hands Free LightLumens: 39/25
Standards: ULLight Output Modes: High / Low
Peak Beam Intensity: 2437/684cdFlashlight Battery Type: Alkaline
Maximum Lumens Output: 39Number of Batteries: 4
Manufacturers Warranty Length: Limited LifetimeCountry of Origin (subject to change): United States

Description

Hands Free Light, Flashlight Grade Tactical, Light Technology Krypton, Rechargeable No, Lumens 39/25, Lumens Range 0 to 49, Maximum Lumens Output 39, Flashlight Battery Size C, Flashlight Battery Type Alkaline, Run Time on High Setting 6 hr., Body Color Yellow, Flashlight Body Material Plastic, Length 7.00 In., Light Output Modes High / Low, Mounting Type Clamp, Batteries Included No, Battery Burn Time 6/8hr., Number of Batteries 4, Beam Distance 98/51m, Lamp Life 50,000 hr.

Reviews