PELICAN 96/28 Lumens, Krypton Hands Free Light

PELICAN| Zoro #: G0538657| Mfr #: 3750-001-245-G

$218.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Penetration Rating: IPx4
Run Time on High Setting: 1.5 hr.
Flashlight Grouping Type: Hands Free Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0538657 Mfr #: 3750-001-245-G
Water Penetration Rating: IPx4Run Time on High Setting: 1.5 hr.
Flashlight Grouping Type: Hands Free LightRechargeable: Yes
Lamp Life: 50,000 hr.Flashlight Battery Type: NiCd
Number of Batteries: 1Battery Burn Time: 1.5/4hr.
Length: 7.00"Weight with Batteries: 1.28 lb.
Lens Material: PolycarbonateFlashlight Beam Type: Fixed
Manufacturers Warranty Length: Limited LifetimeLamp Type: Krypton
Flashlight Battery Size: CLumens Range: 50 to 99
Flashlight Grade: TacticalPeak Beam Intensity: 4468/1048cd
Switch Type: Push buttonBody Color: Yellow
Beam Distance: 133/65mSafety Rated: Not Safety Rated
Standards: ULLight Output Modes: High / Low
Batteries Included: YesMaximum Lumens Output: 96
Item: Hands Free LightLumens: 96/28
Mounting Type: Clip OnCountry of Origin (subject to change): United States

Description

Hands Free Light, Flashlight Grade Tactical, Rechargeable Yes, Lumens 96/28, Flashlight Battery Size C, Flashlight Battery Type NiCd, Batteries Included Yes, Battery Burn Time 1.5/4hr., Number of Batteries 1, Lumens Range 50 to 99, Run Time on High Setting 1.5 hr., Maximum Lumens Output 96, Beam Distance 133/65m, Body Color Yellow, Body Material Plastic, Lamp Life 50,000 hr., Lamp Type Krypton, Length 7.00 In., Lens Material Polycarbonate, Peak Beam Intensity 4468/1048cd, Standards UL

Reviews