PELICAN 96/28 Lumens, Krypton Hands Free Light

PELICAN| Zoro #: G0950381| Mfr #: 3750-051-245-G

$146.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950381 Mfr #: 3750-051-245-G
Beam Distance: 133/65mPeak Beam Intensity: 4468/1048cd
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Lumens: 96/28Flashlight Body Material: Plastic
Body Color: YellowSwitch Type: Push Button
Lumens Range: 50 to 99Lamp Type: Krypton
Maximum Lumens Output: 96Lens Material: Polycarbonate
Flashlight Grouping Type: Hands Free LightBatteries Included: Yes
Number of Batteries: 1Flashlight Battery Size: C
Manufacturers Warranty Length: Limited LifetimeLength: 7.00"
Flashlight Beam Type: FixedStandards: UL
Flashlight Grade: TacticalRun Time on High Setting: 1.5 hr.
Mounting Type: Clip OnRechargeable: Yes
Item: Hands Free LightSpecial Light Output Mode: No Special Light Output
Battery Burn Time: 1.5/4hr.Lamp Life: 50, 000 hr.
Weight with Batteries: 1.28 lb.Flashlight Battery Type: NiCd
Country of Origin (subject to change): United States

Product Description

Hands Free Light, Flashlight Grade Tactical, Rechargeable Yes, Lumens 96/28, Flashlight Battery Size C, Flashlight Battery Type NiCd, Batteries Included Yes, Battery Burn Time 1.5/4hr., Number of Batteries 1, Lumens Range 50 to 99, Run Time on High Setting 1.5 hr., Maximum Lumens Output 96, Beam Distance 133/65m, Body Color Yellow, Body Material Plastic, Lamp Life 50, 000 hr., Lamp Type Krypton, Length 7.00 In., Lens Material Polycarbonate, Peak Beam Intensity 4468/1048cd, Standards UL

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.