Tactical Lantern, LED, Black

PELICAN |Zoro #: G1470183|Mfr #: 9410-BLK

$377.74 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1470183 Mfr #: 9410-BLK
Beam Distance: 430/287mPeak Beam Intensity: 46, 328/20, 616cd
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Lumens: 1203/553Includes: Charger
Standards: NFPASwitch Type: Push Button
Lumens Range: Greater Than 750Lamp Type: LED
Maximum Lumens Output: 1203Lens Material: Plastic
Flashlight Grouping Type: LanternBatteries Included: Yes
Number of Batteries: 1Flashlight Battery Size: D
Manufacturers Warranty Length: Limited LifetimeLength: 8.75"
Flashlight Beam Type: FixedFlashlight Grade: Tactical
Light Output Modes: High / LowRun Time on High Setting: 4 hr.
Rechargeable: YesBody Material: Plastic
Item: LanternBattery Burn Time: 4/10 hr.
Lamp Life: 100, 000 hr.Weight with Batteries: 2.80 lb.
Flashlight Battery Type: Lithium-IonNumber of Batteries: 1
Battery Burn Time: 4/10 hr.Lumens: 1203/553
Body Color: BlackBody Material: Plastic
Beam Distance: 430/287mCountry of Origin (subject to change): United States

Product Description

Lantern, Flashlight Grade Tactical, Safety Rated Not Safety Rated, Rechargeable Yes, 1203/553 Lumens, Lumens Range Greater Than 750, Run Time on High Setting 4 hr., Maximum Lumens Output 1203, Lamp Type LED, Flashlight Battery Size D, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 4/10 hr., Flashlight Battery Type Lithium-Ion, Length 8.75 In., Lamp Life 100, 000 hr., Body Color Black, Body Material ABS Plastic, Switch Type Push Button, Lens Material Polycarbonate

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.