HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

PELICAN Xenon 249 Lumens Tactical Yellow Lantern

PELICAN| Zoro #: G0171692| Mfr #: 4000-001-240-G

$106.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Penetration Rating: IPX7
Run Time on High Setting: 11 hr.
Flashlight Grouping Type: Lantern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0171692 Mfr #: 4000-001-240-G
Water Penetration Rating: IPX7Run Time on High Setting: 11 hr.
Flashlight Grouping Type: LanternRechargeable: No
Lamp Life: 50,000 hr.Flashlight Battery Type: Alkaline
Number of Batteries: 8Battery Burn Time: 11 hr.
Length: 9.37"Weight with Batteries: 4.50 lb.
Special Light Output Mode: No Special Light OutputReplacement Lamp: 4003
Lens Material: PlasticFlashlight Beam Type: Adjustable
Manufacturers Warranty Length: Limited LifetimeLamp Type: Xenon
Flashlight Battery Size: DLumens Range: 100 to 249
Flashlight Grade: TacticalPeak Beam Intensity: 3168cd
Switch Type: ToggleBody Color: Yellow
Beam Distance: 106mSafety Rated: Not Safety Rated
Standards: CSA, FMLight Output Modes: High
Batteries Included: NoFlashlight Body Material: Plastic
Maximum Lumens Output: 249Item: Lantern
Lumens: 249Country of Origin (subject to change): United States

Description

Lantern, Flashlight Grade Tactical, Light Technology Xenon, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Safety Rated Not Safety Rated, Rechargeable No, 249 Lumens, Lumens Range 100 to 249, Maximum Lumens Output 249, Length 9.37 In., Run Time on High Setting 11 hr., Body Color Yellow, Flashlight Body Material Plastic, Number of Batteries 8, Batteries Included No, Battery Burn Time 11 hr., Lamp Life 50,000 hr., Replacement Lamp 4003, Switch Type Toggle, Lens Material Plastic

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews