PELICAN LED Black Temporary Shelter Light System

PELICAN| Zoro #: G0535902| Mfr #: 9500-B

$3,882.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535902 Mfr #: 9500-B
Lamp Type: LEDLight Distribution: Flood
Standards: RoHSIncludes: (3) Light Heads, Hook and Loop Straps, Pelican 1550 Protector Case, Universal Power Supply
Features: 16.300" Head Length, 4.090" Head Width, 16.870" Width Closed, 20.620" Length Closed, 8.120" Height ClosedRated Life: 50, 000 hr.
Voltage: 12VDCLumens: 6000/2000/400
Lamp Watts: 24Lamp Included: No
Cord Length: 13 ft.Item: Temporary Shelter Light
Safety Rated: Not Safety RatedNumber of Lamp Heads: 3
Base Style: Mounting StrapsColor: Black
Country of Origin (subject to change): Multiple

Product Description

Temporary Shelter Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 3, Voltage 12VDC, Lamp Watts 24, Lumens 6000/2000/400, Color Black, Base Style Mounting Straps, Not Safety Rated, Lamp Included No, Rated Life 50, 000 hr., Cord Length 13 ft., Features 16.300 In. Head Length, 4.090 In. Head Width, 16.870 In. Width Closed, 20.620 In. Length Closed, 8.120 In. Height Closed, Includes (3) Light Heads, Hook and Loop Straps, Pelican 1550 Protector Case, Universal Power Supply

Product Reviews

Save 15%. Sign up for Z-mail.