Pemko
Door Sweep, Brush, 4 ft.
Mfr # 18061CNB48
Zoro # G1367597
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Clear
- Insert Material Nylon Brush
- Insert Size 5/8 in
- Projection 1/4 in
Explore More Products
- PEMKO Door Bottom Sweep, 3 Ft 18100WNB36
- PEMKO 307DV36 36" Door Bottom Sweep with 1" Vinyl Dark Bronze 307DV36
- PEMKO 315DN42 42" Door Bottom Sweep with 7/16" Neoprene Dark Bronze 315DN42
- PEMKO Door Bottom Sweep, 4 Ft 315DN48
- PEMKO Door Sweep, Gray, 72" L 3452AV72
- PEMKO Door Sweep, Aluminum Flange Material 18061DNB36
- PEMKO 315CN38 38" Door Bottom Sweep with 7/16" Neoprene Clear Aluminum 315CN38
- PEMKO Door Sweep, Aluminum Flange Material 18062CNB48
- PEMKO P345DPK48 48" Door Bottom with Prene Sweep Dark Bronze Anodized Aluminum P345DPK48
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In 203NA-36
- PEMKO Door Bottom Sweep, 4 Ft 10861DNB48
- Pemko Door Sweeps