This item is Discontinued.

Pemko 273A-36 Half Saddle - 3in Width, 1/4in Height, 36in Length Mill Finish Aluminum 273A36

273A-36 Half Saddle - 3in Width, 1/4in Height, 36in Length Mill Finish Aluminum (Discontinued)

  • Mfr # 273A36
  • Zoro # G708413734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273A36
Zoro #
G708413734
UPC #
-
Country of Origin
United States

Description

Pemko 273A-36 Half Saddle/Offset Saddle thresholds have a 3'' width, and a 1/4'' height. Pemko 273A-36 Door Saddle Thresholds come in 36'' lengths and come in Mil Finished Aluminum. Pemko 273A-36 Half Saddle/Offset Saddle thresholds are commonly used to meet with an irregular floor surface. These shapes are often used when a threshold is required to meet with tile or carpet on one sidePemko 273A FeaturesHalf Saddle/Offset Saddle thresholds are supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate lengthSymmetrical shapes are designed to span a given area, usually under a door.Supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate lengthTo use a saddle threshold in an offset condition, use an elevator.Used in an offset conditionPemko 273ASpecificationsAvailable Finishes:A - Mill Finish Aluminum B - Mill Finish Extruded BronzeD - Dark Bronze Anodized AluminumWidth:3'' 63.5 mmHeight:1/4'' 6.4 mmManufacturer:PemkoPemko 273A CertificationsBHMA:BHMA CertifiedUL:Underwriters Laboratory 4L10Fire Rated - UL10C - Positive PressureADA:ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.