This item is Discontinued.

Pemko 277AR-36 Latching Panic Exit Saddle - 5in Width, 7/8in Height, 36in Length, Aluminum 277AR36

277AR-36 Latching Panic Exit Saddle - 5in Width, 7/8in Height, 36in Length, Aluminum (Discontinued)

  • Mfr # 277AR36
  • Zoro # G308416685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277AR36
Zoro #
G308416685
UPC #
-
Country of Origin
United States

Description

The Pemko 277AR-36 Latching Panic Exit Saddles Have a 5'' Width, and a 7/8'' Height. The Pemko 277AR-36 Latching Panic Commercial thresholds are designed to work in conjunction with surface applied vertical rod exit devices and come with aSponge Neoprene Insert Mill Finish Aluminum. 277AR-36 Latching Panic thresholds are also used to provide a doorstop and seal at the bottom of the door, Lengths Available are 36'' in Mill Finish Aluminum.Features Pemko 277AR Latching Panic Exit SaddleLatching Panic thresholds are supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate lengthSpecificationsAvailable Finishes:A - Mill Finish AluminumD - Dark Bronze Anodized AluminumInsert:Sponge NeopreneWidth:5'' 127.0 mmHeight:7/8'' 22.2 mmManufacturer:PemkoCertificationsBHMA:BHMA CertifiedUL:Underwriters Laboratory 4L10Fire Rated - UL10C - Positive PressureOther Certifications:Air Infiltration TestedSound Tested - ASTM E90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.