Pemko
Aluminum Pull, Flush, 3-1/4"L x 1-1/4"W
Mfr # 400
Zoro # G2321261
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/4 in
- Width (In.) 1 1/4 in
- For Use With Folding Doors Up To 100 lb.
- Material Aluminum
- Finish Satin Anodized
Explore More Products
- PEMKO Hanging Door Hardware, Sliding System TBS250A-SW/6
- PEMKO Sliding Door Sidewall Mount Track Kit, 96"L x 2-1/2"W 280DSWTKIT/8
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W 301/8/SS
- PEMKO Sliding Door Steel Track and Hardware, 72" L H200/6
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W 94A72
- PEMKO 2-1/4" W Sliding Door Hanger for Steel Doors 56/FJ/S
- PEMKO 2-3/4" W Sliding Door Hanger for Wood Doors 53FJ/S
- PEMKO Steel Overhead Mount bracket 3/307/S
- PEMKO SS Wall Mounted Door Guide 31S/SS
- RENIN 1-Lite White Vinyl Barn Door With Installation Hardware Kit 37in. RVRR1LW-37BL-E
- NATIONAL HARDWARE Galvanized Silver Nylon/Steel By-Pass Door Hardware Set 1 pk N343-079
- Pemko Barn & Hanging Door Hardware