Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/8" W x 83" H Clear Anodized Continuous Hinge

  • Zoro #: G0124796
  • Mfr #: CHS83-HT-LH

$461.44

  • Frame Leaf Height: 83"
  • Item: Continuous Hinge
  • Door Leaf Width: 1-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pemko #CHS83-HT-LH Specifications

  • Zoro #: G0124796
  • Mfr #: CHS83-HT-LH
Frame Leaf Height: 83" Item: Continuous Hinge
Door Leaf Width: 1-7/8" Features: Hospital Tip; Standard Duty
Overall Knuckle Height: 2" Pin Type: Hospital Tip
Door Leaf Height: 83" Length: 83"
Frame Leaf Thickness: 0.125" Hole Spacing: Varies
Load Capacity: 540 lb. Frame Leaf Width: 2"
Holes: With Range of Motion: 108 Degrees
Hardware: Included Finish: Clear Anodized
Material: Aluminum Door Leaf Thickness: 1/8"
UL Fire Rating: UL10C Ligature Resistant: Yes
Overall Width: 4 1/2" Required Door Thickness: 1-3/4"
Holes per Leaf: 10 Orientation: Left Hand
Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Mounting: Half Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540.0 lb. Load Capacity, Left Hand Orientation, 2 In. Overall Knuckle Height, 83 In. Door Leaf Height, 83 In. Frame Leaf Height, 1-7/8 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Length 83 In., Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Half Surface Mounting

Reviews of Pemko #CHS83-HT-LH