KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Bottom, 1-3/4x36 In, Aluminum Channel

PEMKO| Zoro #: G0964731| Mfr #: 1273AV36

$31.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum Channel
Item: Door Bottom
Flange Height: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964731 Mfr #: 1273AV36
Housing Material: Aluminum ChannelItem: Door Bottom
Flange Height: 1-1/8"Flange Thickness: 1-3/4"
Length: 36"Insert Material: Vinyl
For Use With: Wood and Metal DoorsHardware: Included
Insert Size: 11/16"Standards: Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90
Width: 1-3/4"Color: Silver
Finish: MillInsert Color: Black
Country of Origin (subject to change): United States

Description

Door Bottom, Mill Finish, Insert Size 11/16 In., Flange Height 1-1/8 In., Width 1-3/4 In., Length 36 In., Insert Material Vinyl, Housing Material Aluminum Channel, Color Silver, Insert Color Black, Flange Thickness 1-3/4 In., Hardware Included, For Use With Wood and Metal Doors, Standards Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90

Reviews