KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Bottom Sweep, 3 Ft

PEMKO| Zoro #: G2451705| Mfr #: 10862CNB36

$13.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Size: 5/8"
Insert Color: Gray
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451705 Mfr #: 10862CNB36
Insert Size: 5/8"Insert Color: Gray
Includes: -Length: 3 ft.
Projection: 1/4"Insert Material: Nylon Brush
Item: Door SweepFlange Material: Anodized Aluminum
Flange Height: 7/8"Door Sweep Type: Brush
Standards: BHMA CertifiedCountry of Origin (subject to change): United States

Description

Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 7/8 In., Insert Size 5/8 In., Projection 1/4 In., Length 3 ft., Insert Material Nylon Brush, Insert Color Gray, Includes -, Standards BHMA Certified, UL Fire Rating UL10C

Reviews