DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3 ft. Anodized Aluminum Door Bottom Sweep with 5/8" Brush Insert

PEMKO| Zoro #: G2434634| Mfr #: 18061CNB36

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3 ft.
Projection: 1/4"
Insert Material: Nylon Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434634 Mfr #: 18061CNB36
Length: 3 ft.Projection: 1/4"
Insert Material: Nylon BrushFlange Height: 3/4"
Door Sweep Type: BrushInsert Color: Gray
Includes: -Standards: BHMA Certified
Insert Size: 5/8"Flange Material: Anodized Aluminum
Item: Door SweepCountry of Origin (subject to change): United States

Description

Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 3/4 In., Insert Size 5/8 In., Projection 1/4 In., Length 3 ft., Insert Material Nylon Brush, Insert Color Gray, Includes -, Standards BHMA Certified, UL Fire Rating UL10C

Reviews