Door Bottom Sweep, 4 Ft

PEMKO| Zoro #: G0454754| Mfr #: 315SSN48

$86.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insert Size: 5/16"
Insert Color: Black
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454754 Mfr #: 315SSN48
Insert Size: 5/16"Insert Color: Black
Includes: -Length: 4 ft.
Projection: 3/16"Insert Material: Neoprene
Item: Door SweepFlange Material: Stainless Steel
Flange Height: 1-1/4"Door Sweep Type: Single Fin
Standards: BHMA CertifiedCountry of Origin (subject to change): United States

Description

Door Sweep, Door Sweep Type Single Fin, Flange Material Stainless Steel, Flange Height 1-1/4 In., Insert Size 5/16 In., Projection 3/16 In., Length 4 ft., Insert Material Neoprene, Insert Color Black, Includes -, Standards BHMA Certified, UL Fire Rating UL10C

Reviews